Fuel Filter, 4-13/16 x 3-1/32 x 4-13/16In
Mfr # BF13
Zoro # G2168424
product price: $17.19
/eaKey Features
Filter Design
Spin-On
Length
4 13/16 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Includes
Integral Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF13
Zoro #
G2168424
UPC #
791440000186
Country of Origin
United States
Dimensions
Length
4 13/16 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
4 13/16 in
Thread Size
3/4"-16
Outside Diameter
3 1/16 in
Overall Height
4 13/16 in
Details
Filter Design
Spin-On
Includes
Integral Gasket
Item
Fuel Filter
Micron Rating
10 micron
Description/Special Features
Fuel Spin-on
Type
Spin-On
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Isuzu, Nissan
Fit Type
Vehicle Specific
Nominal Filter Rating
3 micron
Absolute Filter Rating
10 micron
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Product Type
Fuel Filter
Baldwin Interchange
BF13
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 10 micron, Height 4 13/16 in, Length 4 13/16 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Integral Gasket, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.