Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-1/32" L, 3-21/32" O.D.

  • Mfr # BF7806-O

  • Zoro # G3786598


product price: $57.99
/ea

Key Features

Filter Design
Spin-On
For Use With
Cummins ISB 200 Eng, Ford F750 Cat 3126
Length
4 1/32 in
Outside Dia.
3 21/32 in
Includes
3 1/8-10 Bowl Thread, Furnished Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7806-O
Zoro #
G3786598
UPC #
00791440110397
Country of Origin
United States

Dimensions

Length
4 1/32 in
Outside Dia.
3 21/32 in
Thread Size
1"-14
Overall Height
4 1/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
For Use With
Cummins ISB 200 Eng, Ford F750 Cat 3126
Includes
3 1/8-10 Bowl Thread, Furnished Gasket
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Filter Material
Metal
Gasket Material
Rubber
Micron Rating
0.001 micron
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Make
Ford
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Nominal Filter Rating
0.001 micron
Product Type
Fuel Filter
Baldwin Interchange
BF7806-O

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Micron Rating 0.001 micron, Length 4 1/32 in, Outside Dia. 3 21/32 in, Includes 3 1/8-10 Bowl Thread, Furnished Gasket, For Use With Cummins ISB 200 Eng, Ford F750 Cat 3126, Filter Material Metal, Gasket Material Rubber, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.