Zoro Homepage

Fuel Filter, 4-1/32 x 2-9/32 x 4-1/32 In

  • Mfr # BF7847

  • Zoro # G5703555


product price: $46.79
/ea

Key Features

Filter Design
In-Line
Length
4 1/32 in
Outside Dia.
2 9/32 in
Width
2 9/32 in
Description/Special Features
Plastic In-Line Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7847
Zoro #
G5703555
UPC #
791440069619
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 1/32 in
Outside Dia.
2 9/32 in
Width
2 9/32 in
Height
4 1/32 in
Overall Length
4 1/16 in
Overall Width
2 5/16 in
Outside Diameter
2 5/16 in
Overall Height
4 1/16 in

Details

Filter Design
In-Line
Item
Fuel Filter
Description/Special Features
Plastic In-Line Fuel Filter
Includes
Bleed Screw, Inlet, Outlet and Return Lines
Type
In-Line
Baldwin Interchange
BF7847

Description

Fuel Filter, Filter Design In-Line, Plastic In-Line Fuel Filter, Height 4 1/32 in, Length 4 1/32 in, Width 2 9/32 in, Outside Dia. 2 9/32 in, Includes Bleed Screw, Inlet, Outlet and Return Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.