Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-1/32in.L x 3-25/32in.dia.

  • Mfr # BF46029-O

  • Zoro # G0488638


product price: $45.19
/ea

Key Features

Filter Design
Spin-On
Length
4 1/32 in
Outside Dia.
3 25/32 in
Includes
3 1/4-10 Bowl Thread, Integral Post Seal, O-Ring
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46029-O
Zoro #
G0488638
UPC #
791440097766
Country of Origin
United States

Dimensions

Length
4 1/32 in
Outside Dia.
3 25/32 in
Height
4 1/32 in
Thread Size
1"-14
Outside Diameter
3 13/16 in
Overall Height
4 1/16 in

Details

Filter Design
Spin-On
Includes
3 1/4-10 Bowl Thread, Integral Post Seal, O-Ring
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Item
Fuel Filter
Standards
ISO 9001:2015
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Racor
Baldwin Interchange
BF46029-O

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 4 1/32 in, Length 4 1/32 in, Outside Dia. 3 25/32 in, Includes 3 1/4-10 Bowl Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.