Fuel Filter, 4-1/4 x 2-7/8x4-1/4In
Mfr # PF913
Zoro # G9521032
product price: $22.79
/eaKey Features
Filter Design
Cartridge
Length
4 1/4 in
Outside Dia.
2 7/8 in
Width
2 7/8 in, 2-1/2 in Flange
Includes
Attached Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF913
Zoro #
G9521032
UPC #
791440010031
Country of Origin
United States
Dimensions
Length
4 1/4 in
Outside Dia.
2 7/8 in
Width
2 7/8 in, 2-1/2 in Flange
Inside Dia.
27/32 in
Height
4 1/4 in
Inside Diameter
7/8 in
Overall Height
4 1/4 in
Outside Diameter
2 7/8 in
Overall Length
4 1/4 in
Overall Width
2 7/8 in
Details
Filter Design
Cartridge
Includes
Attached Gasket
Micron Rating
45 micron
Description/Special Features
Fuel Element
Item
Fuel Filter
Type
Element
Absolute Filter Rating
45 micron
Baldwin Interchange
PF913
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 45 micron, Height 4 1/4 in, Length 4 1/4 in, Width 2 7/8 in, 2-1/2 in Flange, Outside Dia. 2 7/8 in, Inside Dia. 27/32 in, Includes Attached Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.