Zoro Homepage

Fuel Filter, 4-15/16x3-11/16x3-11/32 In

  • Mfr # BF912

  • Zoro # G2525792


product price: $36.49
/ea

Key Features

Filter Design
Box
For Use With
Ag-Chem, Allis Chalmers, Caterpillar, Dynapac, John Deere, Koehring, Link-Belt, New Holland Equipment; Ford, GMC, International, Kenworth, Mack, White Trucks
Length
4 15/16 in
Width
3 11/16 in
Description/Special Features
Box-Style Glass Fuel/Water Separator/Coalescer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF912
Zoro #
G2525792
UPC #
791440010024
Country of Origin
Multiple

Dimensions

Length
4 15/16 in
Width
3 11/16 in
Height
3 11/32 in
Overall Length
4 15/16 in
Overall Height
3 3/8 in
Overall Width
3 11/16 in

Details

Filter Design
Box
For Use With
Ag-Chem, Allis Chalmers, Caterpillar, Dynapac, John Deere, Koehring, Link-Belt, New Holland Equipment; Ford, GMC, International, Kenworth, Mack, White Trucks
Description/Special Features
Box-Style Glass Fuel/Water Separator/Coalescer
Item
Fuel Filter
Type
Element/Box-Style
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
AG-Chem, Allis-Chalmers, Dynapac, Ford, GMC, Navistar, John Deere, Kenworth, Koehring, Link-Belt, Mack, New Holland
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Product Type
Fuel Filter
Baldwin Interchange
BF912

Description

Fuel Filter, Filter Design Box, Box-Style Glass Fuel/Water Separator/Coalescer, Height 3 11/32 in, Length 4 15/16 in, Width 3 11/16 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.