Fuel Filter, 4-17/32 x 2-3/4 x 4-17/32 In

  • Mfr # F953-F

  • Zoro # G9521084


product price: $18.19
/ea

Key Features

Filter Design
Cartridge
Length
4 17/32 in
Outside Dia.
2 3/4 in
Width
2 3/4 in
Includes
(2) Gaskets, Bail Handle, Gasket, Gaskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F953-F
Zoro #
G9521084
UPC #
791440053014
Country of Origin
Germany

Dimensions

Length
4 17/32 in
Outside Dia.
2 3/4 in
Width
2 3/4 in
Inside Dia.
7/16 in
Height
4 17/32 in
Overall Length
4 9/16 in
Overall Height
4 9/16 in
Outside Diameter
2 3/4 in
Inside Diameter
7/16 in
Overall Width
2 3/4 in

Details

Filter Design
Cartridge
Includes
(2) Gaskets, Bail Handle, Gasket, Gaskets
Item
Fuel Filter
Description/Special Features
Felt Fuel Element
Type
Element
Baldwin Interchange
F953-F

Description

Fuel Filter, Filter Design Cartridge, Felt Fuel Element, Height 4 17/32 in, Length 4 17/32 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 7/16 in, Includes (2) Gaskets, Bail Handle, Gasket, Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.