Fuel Filter, 4-17/32 x 3-7/8 x 5-4/9 In
Mfr # BF9836-D
Zoro # G4865357
product price: $33.63
/eaKey Features
Filter Design
Cartridge
Length
4 17/32 in
Outside Dia.
3 7/32 in
Width
3 7/8 in
Includes
Attached Grommet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF9836-D
Zoro #
G4865357
UPC #
791440088436
Country of Origin
United States
Dimensions
Length
4 17/32 in
Outside Dia.
3 7/32 in
Width
3 7/8 in
Height
4 17/32 in
Inside Dia.
1/2 in
Overall Height
4 9/16 in
Overall Length
4 9/16 in
Outside Diameter
3 1/4 in
Overall Width
3 7/8 in
Inside Diameter
1/2 in
Details
Filter Design
Cartridge
Includes
Attached Grommet
Description/Special Features
Secondary Fuel Element with Drain
Item
Fuel Filter
Type
Element, Secondary
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Compatible Vehicle Make
JCB
Media Material
Cellulose
Product Type
Fuel Filter
Fleetguard
FS19980
Baldwin Interchange
BF9836-D
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel Element with Drain, Height 4 17/32 in, Length 4 17/32 in, Width 3 7/8 in, Outside Dia. 3 7/32 in, Inside Dia. 1/2 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.