Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-17/32"L, 3-3/8" O.D.

  • Mfr # PF46151

  • Zoro # G6474125


product price: $41.29
/ea

Key Features

Filter Design
Cartridge
Length
4 17/32 in
Outside Dia.
3 3/8 in
Standards
ISO 9001:2015
Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46151
Zoro #
G6474125
UPC #
791440109957
Country of Origin
Mexico

Dimensions

Length
4 17/32 in
Outside Dia.
3 3/8 in
Inside Dia.
3/4 in
Outside Diameter
3 3/8 in
Inside Diameter
3/4 in
Overall Height
4 9/16 in

Details

Filter Design
Cartridge
Standards
ISO 9001:2015
Includes
Attached Grommet
Item
Fuel Filter
Filter Fuel Type
Biodiesel, Diesel
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Compatible Vehicle Make
GEHL, John Deere, Manitou, Mustang
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
10 micron
Product Type
Fuel Filter
Media Material
Cellulose
Fit Type
Vehicle Specific
Baldwin Interchange
PF46151

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Length 4 17/32 in, Outside Dia. 3 3/8 in, Inside Dia. 3/4 in, Includes Attached Grommet, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.