Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-17/32x3-17/32x4-17/32 In

  • Mfr # PF7678

  • Zoro # G0837584


product price: $41.03
/ea

Key Features

Filter Design
Cartridge
Length
4 17/32 in
Outside Dia.
3 17/32 in
Width
3 17/32 in
Description/Special Features
Fuel Element with Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7678
Zoro #
G0837584
UPC #
791440054578
Country of Origin
United States

Dimensions

Length
4 17/32 in
Outside Dia.
3 17/32 in
Width
3 17/32 in
Inside Dia.
9/16 in
Height
4 17/32 in
Inside Diameter
9/16 in
Outside Diameter
3 9/16 in
Overall Height
4 9/16 in

Details

Filter Design
Cartridge
Description/Special Features
Fuel Element with Lid
Includes
Attached Grommet, O-Ring
Micron Rating
9 micron
Item
Fuel Filter
Type
Element
Standards
ISO 9001:2015
Compatible Vehicle Make
Ford
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel
Absolute Filter Rating
9 micron
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
3 micron
Compatible Vehicle Type
Buses, Light Duty Trucks, Passenger Vehicles
Product Type
Fuel Filter
Media Material
Cellulose
Baldwin Interchange
PF7678

Description

Fuel Filter, Filter Design Cartridge, Fuel Element with Lid, Micron Rating 9 micron, Height 4 17/32 in, Length 4 17/32 in, Width 3 17/32 in, Outside Dia. 3 17/32 in, Inside Dia. 9/16 in, Includes Attached Grommet, O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.