Zoro Homepage

Fuel Filter, 4-21/32 x 3-5/16 x 4-21/32In

  • Mfr # BF7866

  • Zoro # G7497366


product price: $58.59
/ea

Key Features

Filter Design
Cartridge
Length
4 21/32 in
Outside Dia.
3 5/16 in
Width
3 5/16 in
Inside Dia.
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7866
Zoro #
G7497366
UPC #
791440074675
Country of Origin
Italy

Dimensions

Length
4 21/32 in
Outside Dia.
3 5/16 in
Width
3 5/16 in
Inside Dia.
17/32 in
Height
4 21/32 in
Inside Diameter
9/16 in
Outside Diameter
3 5/16 in
Overall Height
4 11/16 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
(2) Attached Grommet, Furnished Gasket, O-Ring
Description/Special Features
Wire Mesh Fuel Strainer with Bail Handle
Type
Element/Strainer
Standards
ISO 9001:2015
Media Material
Cellulose
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Compatible Vehicle Make
Bobcat
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF5584
Baldwin Interchange
BF7866

Description

Fuel Filter, Filter Design Cartridge, Wire Mesh Fuel Strainer with Bail Handle, Height 4 21/32 in, Length 4 21/32 in, Width 3 5/16 in, Outside Dia. 3 5/16 in, Inside Dia. 17/32 in, Includes (2) Attached Grommet, Furnished Gasket, O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.