Fuel Filter, 4-21/32x2-27/32x2-15/32 In
Mfr # BF7579
Zoro # G2635771
product price: $42.39
/eaKey Features
Filter Design
Box
For Use With
Thermo King Refrigeration Units
Length
4 21/32 in
Width
2 27/32 in
Height
2 15/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7579
Zoro #
G2635771
UPC #
791440042773
Country of Origin
United States
Dimensions
Length
4 21/32 in
Width
2 27/32 in
Height
2 15/32 in
Overall Length
4 11/16 in
Overall Height
2 1/2 in
Overall Width
2 7/8 in
Details
Filter Design
Box
For Use With
Thermo King Refrigeration Units
Description/Special Features
Box-Style Fuel Filter
Item
Fuel Filter
Type
Element/Box-Style
Baldwin Interchange
BF7579
Description
Fuel Filter, Filter Design Box, Box-Style Fuel Filter, Height 2 15/32 in, Length 4 21/32 in, Width 2 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.