Zoro Homepage

Fuel Filter, 4-27/32 x 2-5/32 x 4-27/32In

  • Mfr # BF7762

  • Zoro # G5805432


product price: $18.19
/ea

Key Features

Filter Design
In-Line
Length
4 27/32 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Inlet
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7762
Zoro #
G5805432
UPC #
791440064157
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 27/32 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Height
4 27/32 in
Overall Length
4 7/8 in
Overall Width
2 3/16 in
Inlet Connection Size
3/8 in
Overall Height
4 7/8 in
Outside Diameter
2 3/16 in
Outlet Connection Size
3/8 in

Details

Filter Design
In-Line
Inlet
3/8 in
Outlet
3/8 in
Description/Special Features
In-Line Fuel Filter
Includes
(2) Plastic Clips
Item
Fuel Filter
Type
In-Line
Baldwin Interchange
BF7762

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 27/32 in, Length 4 27/32 in, Width 2 5/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 2 5/32 in, Includes (2) Plastic Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.