Zoro Homepage

Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In

  • Mfr # BF988

  • Zoro # G1459543


product price: $15.49
/ea

Key Features

Filter Design
Spin-On
Length
4 27/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Includes
G449-B Integral Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF988
Zoro #
G1459543
UPC #
791440010895
Country of Origin
Multiple

Dimensions

Length
4 27/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
4 27/32 in
Thread Size
M16-1.50
Outside Diameter
3 1/16 in
Overall Height
4 7/8 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
G449-B Integral Gasket
Description/Special Features
Fuel Spin-on
Micron Rating
20 micron
Type
Spin-On
Standards
ISO 9001:2015
Compatible Vehicle Make
R.V.I, Volvo
Media Material
Cellulose
Fit Type
Vehicle Specific
Nominal Filter Rating
4 micron
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Absolute Filter Rating
20 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF988

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 4 27/32 in, Length 4 27/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Thread Size M16-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.