Fuel Filter, 4-27/32 x 3 x 4-27/32 In
Mfr # BF782
Zoro # G0348634
product price: $20.19
/eaKey Features
Filter Design
Spin-On
Length
4 27/32 in
Outside Dia.
3 in
Width
3 in
Description/Special Features
Secondary Fuel Spin-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF782
Zoro #
G0348634
UPC #
791440008465
Country of Origin
United States
Dimensions
Length
4 27/32 in
Outside Dia.
3 in
Width
3 in
Height
4 27/32 in
Thread Size
M16-1.50
Outside Diameter
3 in
Overall Height
4 7/8 in
Details
Filter Design
Spin-On
Description/Special Features
Secondary Fuel Spin-on
Item
Fuel Filter
Includes
G449-B Integral Gasket, Integral Post Seal
Micron Rating
25 micron
Type
Spin-On/Secondary
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Nominal Filter Rating
9 micron
Product Type
Fuel Filter
Compatible Vehicle Make
Detroit, GMC
Compatible Vehicle Type
Buses, Light Duty Trucks, Passenger Vehicles
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel
Absolute Filter Rating
25 micron
Baldwin Interchange
BF782
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 25 micron, Height 4 27/32 in, Length 4 27/32 in, Width 3 in, Outside Dia. 3 in, Includes G449-B Integral Gasket, Integral Post Seal, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.