Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-29/32 x 2-3/4 x 4-29/32 In

  • Mfr # BF1100

  • Zoro # G5574746


product price: $25.61
/ea

Key Features

Filter Design
In-Line
Length
4 29/32 in
Outside Dia.
2 3/4 in
Width
2 3/4 in
Outlet
M12 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1100
Zoro #
G5574746
UPC #
791440047723
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 29/32 in
Outside Dia.
2 3/4 in
Width
2 3/4 in
Height
4 29/32 in
Outlet Connection Size
1 1/4 in
Overall Height
4 15/16 in
Outside Diameter
2 3/4 in

Details

Filter Design
In-Line
Outlet
M12 x 1.25
Includes
(4) Furnished Gaskets, Metal Washers
Inlet
M12 x 1.25
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Type
In-Line
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Housing Material
Metal
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Vehicle Make
Chrysler, Dodge, Geo, Hyundai, Mitsubishi, Suzuki, Toyota
Fleetguard
FF5224
Baldwin Interchange
BF1100

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 29/32 in, Length 4 29/32 in, Width 2 3/4 in, Inlet M12 x 1.25, Outlet M12 x 1.25, Outside Dia. 2 3/4 in, Includes (4) Furnished Gaskets, Metal Washers, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.