Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-29/32 x 4 x 5-3/5 In

  • Mfr # BF9846

  • Zoro # G4864745


product price: $47.89
/ea

Key Features

Filter Design
In-Line
For Use With
Mercedes Benz Automotive, Engines, Vans
Length
4 29/32 in
Outside Dia.
3 5/8 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9846
Zoro #
G4864745
UPC #
791440089099
Country of Origin
Multiple

Dimensions

Length
4 29/32 in
Outside Dia.
3 5/8 in
Width
4 in
Height
5 19/32 in
Overall Width
4 in
Inlet Connection Size
7/16 in
Outside Diameter
3 5/8 in
Outlet Connection Size
3/8 in
Overall Height
5 5/8 in
Overall Length
4 15/16 in

Details

Filter Design
In-Line
For Use With
Mercedes Benz Automotive, Engines, Vans
Description/Special Features
In-Line Fuel Filter
Inlet
7/16 in
Outlet
3/8 in
Item
Fuel Filter
Type
In-Line
Baldwin Interchange
BF9846

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 19/32 in, Length 4 29/32 in, Width 4 in, Inlet 7/16 in, Outlet 3/8 in, Outside Dia. 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.