Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-3/32 x 1-13/32 x 4-3/32 In

  • Mfr # BF7848

  • Zoro # G4465404


product price: $9.19
/ea

Key Features

Filter Design
In-Line
For Use With
Mercedes Benz Automotive
Length
4 3/32 in
Outside Dia.
1 13/32 in
Width
1 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7848
Zoro #
G4465404
UPC #
791440069626
Country of Origin
China

Dimensions

Length
4 3/32 in
Outside Dia.
1 13/32 in
Width
1 13/32 in
Height
4 3/32 in
Outlet Connection Size
5/16 in
Inlet Connection Size
5/16 in
Overall Height
4 1/8 in
Outside Diameter
1 7/16 in

Details

Filter Design
In-Line
For Use With
Mercedes Benz Automotive
Item
Fuel Filter
Inlet
5/16 in
Outlet
5/16 in
Description/Special Features
In-Line Fuel Filter
Type
In-Line
Standards
ISO 9001:2015
Media Material
Nylon
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Mercedes-Benz
Housing Material
Plastic
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF7848

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 3/32 in, Length 4 3/32 in, Width 1 13/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 13/32 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.