Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-3/4 x 2-1/16 x 4-3/4 In

  • Mfr # BF7863

  • Zoro # G1373312


product price: $8.73
/ea

Key Features

Filter Design
In-Line
For Use With
Hatz Engines
Length
4 3/4 in
Outside Dia.
2 1/16 in
Width
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7863
Zoro #
G1373312
UPC #
791440074644
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 3/4 in
Outside Dia.
2 1/16 in
Width
2 1/16 in
Height
4 3/4 in
Outlet Connection Size
5/16 in
Outside Diameter
2 1/16 in
Overall Height
4 3/4 in

Details

Filter Design
In-Line
For Use With
Hatz Engines
Item
Fuel Filter
Inlet
1/4 in or 5/16 in Universal
Outlet
1/4 in or 5/16 in Universal
Description/Special Features
In-Line Mesh Fuel Filter
Type
In-Line
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Hatz
Media Material
Nylon
Housing Material
Plastic
Baldwin Interchange
BF7863
Fleetguard
FF5430

Description

Fuel Filter, Filter Design In-Line, In-Line Mesh Fuel Filter, Height 4 3/4 in, Length 4 3/4 in, Width 2 1/16 in, Inlet 1/4 in or 5/16 in Universal, Outlet 1/4 in or 5/16 in Universal, Outside Dia. 2 1/16 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.