Zoro Homepage

Fuel Filter, 4-3/4 x 3-23/32 x 4-3/4 In

  • Mfr # PF7594

  • Zoro # G5590514


product price: $29.89
/ea

Key Features

Filter Design
Cartridge
Length
4 3/4 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Includes
Grommet Attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7594
Zoro #
G5590514
UPC #
791440046283
Country of Origin
United States

Dimensions

Length
4 3/4 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Inside Dia.
13/32 in
Height
4 3/4 in
Overall Length
4 3/4 in
Overall Height
4 3/4 in
Overall Width
3 3/4 in
Inside Diameter
7/16 in
Outside Diameter
3 3/4 in

Details

Filter Design
Cartridge
Includes
Grommet Attached
Description/Special Features
Fuel Element
Item
Fuel Filter
Micron Rating
7 micron
Type
Element
Absolute Filter Rating
7 micron
Baldwin Interchange
PF7594

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 7 micron, Height 4 3/4 in, Length 4 3/4 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 13/32 in, Includes Grommet Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.