Zoro Homepage

Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In

  • Mfr # B358

  • Zoro # G4465212


product price: $13.29
/ea

Key Features

Filter Design
Spin-On
Length
4 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B358
Zoro #
G4465212
UPC #
791440004160
Country of Origin
United States

Dimensions

Length
4 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 3/8 in
Outside Diameter
3 11/16 in
Overall Length
4 3/8 in
Overall Height
4 3/8 in
Overall Width
3 11/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Micron Rating
40 micron
Includes
2 psid By-Pass Valve, I. Gasket
Description/Special Features
Power Steering Spin-On
Type
Spin-on
Absolute Filter Rating
40 micron
Baldwin Interchange
B358

Description

Fuel Filter, Filter Design Spin-On, Power Steering Spin-On, Micron Rating 40 micron, Height 4 3/8 in, Length 4 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 2 psid By-Pass Valve, I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.