Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In
Mfr # BF7559
Zoro # G1726313
product price: $24.69
/eaKey Features
Filter Design
Spin-On
Length
4 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Description/Special Features
Fuel Spin-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7559
Zoro #
G1726313
UPC #
791440038349
Country of Origin
United States
Dimensions
Length
4 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 3/8 in
Outside Diameter
3 11/16 in
Overall Length
4 3/8 in
Overall Height
4 3/8 in
Overall Width
3 11/16 in
Details
Filter Design
Spin-On
Description/Special Features
Fuel Spin-On
Includes
I. Gasket
Item
Fuel Filter
Micron Rating
15 micron
Type
Spin-On
Absolute Filter Rating
15 micron
Baldwin Interchange
BF7559
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 4 3/8 in, Length 4 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.