Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In
Mfr # BF7602
Zoro # G3429824
product price: $22.99
/eaKey Features
Filter Design
Spin-On
Length
4 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Description/Special Features
Fuel Spin-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7602
Zoro #
G3429824
UPC #
791440047662
Country of Origin
United States
Dimensions
Length
4 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 3/8 in
Thread Size
3/4"-16
Overall Height
4 3/8 in
Outside Diameter
3 11/16 in
Details
Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Fuel Spin-on
Includes
G324-A Integral Gasket, Integral Post Seal
Micron Rating
20 micron
Type
Spin-On
Standards
ISO 9001:2015
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Vehicle Make
Case IH, Chevrolet, GMC, Hitachi, Isuzu, Kawasaki, Koehring, Link-Belt
Nominal Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
20 micron
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Baldwin Interchange
BF7602
Fleetguard
FF5108
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 4 3/8 in, Length 4 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G324-A Integral Gasket, Integral Post Seal, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.