Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In

  • Mfr # BF7883

  • Zoro # G0590834


product price: $23.89
/ea

Key Features

Filter Design
Spin-On
Length
4 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7883
Zoro #
G0590834
UPC #
791440076280
Country of Origin
United States

Dimensions

Length
4 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 3/8 in
Thread Size
M16-1.50
Overall Height
4 3/8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Fuel Spin-on
Includes
G381-A Integral Gasket
Micron Rating
4 micron
Type
Spin-On
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Absolute Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Nominal Filter Rating
4 micron
Media Material
Cellulose
Compatible Vehicle Make
Volvo
Fit Type
Vehicle Specific
Baldwin Interchange
BF7883

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 4 3/8 in, Length 4 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size M16-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.