Zoro Homepage

Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In

  • Mfr # BF7968

  • Zoro # G9519982


product price: $18.89
/ea

Key Features

Filter Design
Spin-On
Length
4 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
25 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7968
Zoro #
G9519982
UPC #
791440083257
Country of Origin
United States

Dimensions

Length
4 3/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 3/8 in
Outside Diameter
3 11/16 in
Overall Length
4 3/8 in
Overall Width
3 11/16 in
Overall Height
4 3/8 in

Details

Filter Design
Spin-On
Micron Rating
25 micron
Item
Fuel Filter
Includes
I. Gasket
Description/Special Features
Fuel Spin-On
Type
Spin-on
Absolute Filter Rating
25 micron
Baldwin Interchange
BF7968

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 25 micron, Height 4 3/8 in, Length 4 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.