Zoro Homepage

Fuel Filter, 4-5/16 in. Lx3-15/32 in. dia

  • Mfr # PF46033

  • Zoro # G1881470


product price: $16.99
/ea

Key Features

Filter Design
Cartridge
Length
4 5/16 in
Outside Dia.
3 15/32 in
Description/Special Features
Fuel Element
Includes
(2) O-Rings, Grommet Attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46033
Zoro #
G1881470
UPC #
791440098206
Country of Origin
United States

Dimensions

Length
4 5/16 in
Outside Dia.
3 15/32 in
Height
4 5/16 in
Overall Length
4 5/16 in
Outside Diameter
3 1/2 in
Overall Height
4 5/16 in

Details

Filter Design
Cartridge
Description/Special Features
Fuel Element
Includes
(2) O-Rings, Grommet Attached
Micron Rating
5 micron
Item
Fuel Filter
Absolute Filter Rating
5 micron
Baldwin Interchange
PF46033

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 5 micron, Height 4 5/16 in, Length 4 5/16 in, Outside Dia. 3 15/32 in, Includes (2) O-Rings, Grommet Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.