Zoro Homepage

Fuel Filter, 4-5/16 x 2-5/32 x 4-5/16 In

  • Mfr # BF1057

  • Zoro # G5567642


product price: $16.99
/ea

Key Features

Filter Design
In-Line
For Use With
Chrysler Automotive
Length
4 5/16 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1057
Zoro #
G5567642
UPC #
791440051171
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 5/16 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Height
4 5/16 in
Inlet Connection Size
5/16 in
Overall Height
4 5/16 in
Outside Diameter
2 3/16 in
Outlet Connection Size
5/16 in

Details

Filter Design
In-Line
For Use With
Chrysler Automotive
Outlet
5/16 in
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Inlet
5/16 in
Type
In-Line
Standards
ISO 9001:2015
Housing Material
Metal
Product Type
Fuel Filter
Compatible Vehicle Make
Chrysler
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Media Material
Cellulose
Baldwin Interchange
BF1057

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 5/16 in, Length 4 5/16 in, Width 2 5/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 5/32 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.