Zoro Homepage

Fuel Filter, 4-5/32 x 1-13/32 x 4-5/32 In

  • Mfr # BF7725

  • Zoro # G812356651


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Filter Design
In-Line
For Use With
Mercedes Benz Automotive
Outside Dia.
1 13/32 in
Description/Special Features
Nylon Screen In-Line Fuel Filter
Micron Rating
132 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7725
Zoro #
G812356651
UPC #
791440061163
Country of Origin
Unknown

Dimensions

Outside Dia.
1 13/32 in
Height
4 5/32 in

Details

Filter Design
In-Line
For Use With
Mercedes Benz Automotive
Description/Special Features
Nylon Screen In-Line Fuel Filter
Item
Fuel Filter
Micron Rating
132 micron
Type
In-Line/Nylon Screen
Standards
ISO 9001:2015
Inlet
5/16 in
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Mercedes-Benz

Description

Fuel Filter,4-5/32 x 1-13/32 x 4-5/32 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.