Zoro Homepage

Fuel Filter, 4-5/32 x 1-13/32 x 4-5/32 In

  • Mfr # BF7903

  • Zoro # G0305356


product price: $7.29
/ea

Key Features

Filter Design
In-Line
For Use With
Aston Martin, BMW, Fiat, Peugeot Automotive; Poulan Lawn Tractors
Length
4 5/32 in
Outside Dia.
1 13/32 in
Width
1 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7903
Zoro #
G0305356
UPC #
791440077379
Country of Origin
China

Dimensions

Length
4 5/32 in
Outside Dia.
1 13/32 in
Width
1 13/32 in
Height
4 5/32 in
Outlet Connection Size
1/4 in
Outside Diameter
1 7/16 in
Inlet Connection Size
1/4 in
Overall Length
4 3/16 in

Details

Filter Design
In-Line
For Use With
Aston Martin, BMW, Fiat, Peugeot Automotive; Poulan Lawn Tractors
Description/Special Features
In-Line Fuel Filter
Outlet
1/4 in
Inlet
1/4 in
Item
Fuel Filter
Type
In-Line
Standards
ISO 9001:2015
Compatible Vehicle Make
Aston Martin, BMW, Fiat, Peugeot, Poulan
Product Type
Fuel Filter
Housing Material
Plastic
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Type
Buses, Farm Equipment, Trucks
Fit Type
Vehicle Specific
Baldwin Interchange
BF7903

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 5/32 in, Length 4 5/32 in, Width 1 13/32 in, Inlet 1/4 in, Outlet 1/4 in, Outside Dia. 1 13/32 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.