Zoro Homepage

Fuel Filter, 4-5/32 x 1-13/32 x 4-5/32 In

  • Mfr # BF7903

  • Zoro # G612356974


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Filter Design
In-Line
For Use With
Aston Martin, BMW, Fiat, Peugeot Automotive; Poulan Lawn Tractors
Outside Dia.
1 13/32 in
Description/Special Features
In-Line Fuel Filter
Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7903
Zoro #
G612356974
UPC #
791440077379
Country of Origin
Unknown

Dimensions

Outside Dia.
1 13/32 in
Height
4 5/32 in

Details

Filter Design
In-Line
For Use With
Aston Martin, BMW, Fiat, Peugeot Automotive; Poulan Lawn Tractors
Description/Special Features
In-Line Fuel Filter
Inlet
1/4 in
Standards
ISO 9001:2015
Item
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Farm Equipment, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Make
Aston Martin, BMW, Fiat, Peugeot, Poulan
Housing Material
Plastic

Description

Fuel Filter,4-5/32 x 1-13/32 x 4-5/32 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.