Zoro Homepage

Fuel Filter, 4-5/8 x 3-11/32 x 4-5/8 In

  • Mfr # BF7598

  • Zoro # G912356773


product price: $21.25
/ea

Key Features

Filter Design
Spin-On
Outside Dia.
3 11/32 in
Includes
I. Gasket, Sensor Port/Port Thread: M10 x 1.5
Description/Special Features
Fuel Spin-On with Threaded Sensor Port
Features
Sensor Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7598
Zoro #
G912356773
UPC #
791440047570
Country of Origin
Unknown

Dimensions

Outside Dia.
3 11/32 in
Height
4 5/8 in

Details

Filter Design
Spin-On
Includes
I. Gasket, Sensor Port/Port Thread: M10 x 1.5
Item
Fuel Filter
Description/Special Features
Fuel Spin-On with Threaded Sensor Port
Features
Sensor Port

Description

Fuel Filter,4-5/8 x 3-11/32 x 4-5/8 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.