Zoro Homepage

Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In

  • Mfr # 201-W

  • Zoro # G0490892


product price: $31.69
/ea

Key Features

Filter Design
Cartridge
Length
4 5/8 in
Outside Dia.
6 1/16 in
Width
6 1/16 in
Height
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-W
Zoro #
G0490892
UPC #
791440036499
Country of Origin
Mexico

Dimensions

Length
4 5/8 in
Outside Dia.
6 1/16 in
Width
6 1/16 in
Height
4 5/8 in
Inside Dia.
1 15/32 in, 3 9/32 in
Outside Diameter
6 1/16 in
Overall Height
4 5/8 in
Inside Diameter
1 1/2 in

Details

Filter Design
Cartridge
Includes
200-15A Furnished Gasket, Attached Gasket
Micron Rating
25 micron
Item
Fuel Filter
Description/Special Features
DAHL Fuel Element
Type
Element/DAHL
Standards
ISO 9001:2015
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
DAHL
Nominal Filter Rating
5 micron
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
25 micron
Baldwin Interchange
201-W

Description

Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 25 micron, Height 4 5/8 in, Length 4 5/8 in, Width 6 1/16 in, Outside Dia. 6 1/16 in, Inside Dia. 1 15/32 in, 3 9/32 in, Includes 200-15A Furnished Gasket, Attached Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.