Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-7/16 x 2-5/16 x 4-7/16 In

  • Mfr # BF853

  • Zoro # G2050526


product price: $19.52
/ea

Key Features

Filter Design
In-Line
For Use With
GMC, Jaguar, Land Rover Automotive, Light Duty Trucks
Length
4 7/16 in
Outside Dia.
2 5/16 in
Width
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF853
Zoro #
G2050526
UPC #
791440009363
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 7/16 in
Outside Dia.
2 5/16 in
Width
2 5/16 in
Height
4 7/16 in
Outlet Connection Size
1 1/2 in
Overall Height
4 7/16 in
Outside Diameter
2 5/16 in

Details

Filter Design
In-Line
For Use With
GMC, Jaguar, Land Rover Automotive, Light Duty Trucks
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Outlet
M16 x 1.5
Inlet
M16 x 1.5
Type
In-Line
Standards
ISO 9001:2015
Compatible Vehicle Make
GMC, Jaguar, Land Rover
Housing Material
Metal
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Light Duty Trucks
Product Type
Fuel Filter
Baldwin Interchange
BF853

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 7/16 in, Length 4 7/16 in, Width 2 5/16 in, Inlet M16 x 1.5, Outlet M16 x 1.5, Outside Dia. 2 5/16 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.