
Fuel Filter, 4-7/16 x 3-15/32 x 4-7/16 In
Mfr # BF884
Zoro # G1936715
product price: $23.69
/eaKey Features
Filter Design
Spin-On
Length
4 7/16 in
Outside Dia.
3 15/32 in
Width
3 15/32 in
Description/Special Features
Can-Type Fuel Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF884
Zoro #
G1936715
UPC #
791440009691
Country of Origin
China
Dimensions
Length
4 7/16 in
Outside Dia.
3 15/32 in
Width
3 15/32 in
Inside Dia.
3/4 in
Height
4 7/16 in
Outside Diameter
3 1/2 in
Overall Height
4 7/16 in
Inside Diameter
3/4 in
Details
Filter Design
Spin-On
Description/Special Features
Can-Type Fuel Filter
Includes
(2) Furnished Gasket, Attached End Seals
Item
Fuel Filter
Type
Can-Type
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
Agco, Bedford, Ford, Hanomag, JCB, Massey Ferguson, New Holland, Pegaso, R.V.I, Volvo
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Product Type
Fuel Filter
Baldwin Interchange
BF884
Description
Fuel Filter, Filter Design Spin-On, Can-Type Fuel Filter, Height 4 7/16 in, Length 4 7/16 in, Width 3 15/32 in, Outside Dia. 3 15/32 in, Inside Dia. 3/4 in, Includes (2) Furnished Gasket, Attached End Seals, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.