Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-7/32 x 2-7/8 x 4-7/32 In

  • Mfr # PF802

  • Zoro # G5550045


product price: $27.19
/ea

Key Features

Filter Design
Cartridge
Length
4 7/32 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Micron Rating
27 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF802
Zoro #
G5550045
UPC #
791440008670
Country of Origin
United States

Dimensions

Length
4 7/32 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
4 7/32 in
Inside Dia.
1/2 in, 1 in
Outside Diameter
2 7/8 in
Inside Diameter
1/2 in
Overall Height
4 1/4 in

Details

Filter Design
Cartridge
Micron Rating
27 micron
Includes
(2) Attached Gasket, Furnished Gasket
Description/Special Features
Fuel Element
Item
Fuel Filter
Standards
ISO 9001:2015
Type
Element
Compatible Vehicle Make
Allis-Chalmers, Detroit
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Buses, Farm Equipment, Trucks
Nominal Filter Rating
9.8 micron
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
27 micron
Baldwin Interchange
PF802

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 4 7/32 in, Length 4 7/32 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1/2 in, 1 in, Includes (2) Attached Gasket, Furnished Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.