Zoro Homepage

Fuel Filter, 4-7/32 x 3-15/16 x 4-7/32 In

  • Mfr # PF7572

  • Zoro # G9520454


product price: $18.49
/ea

Key Features

Filter Design
Cartridge
Length
4 7/32 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Includes
(2) Gaskets Included, End Seal Attached, Grommet Attached, Reinforced Center Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7572
Zoro #
G9520454
UPC #
791440042537
Country of Origin
United States

Dimensions

Length
4 7/32 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Height
4 7/32 in
Inside Dia.
19/32 in, 21/32 in
Overall Length
4 1/4 in

Details

Filter Design
Cartridge
Includes
(2) Gaskets Included, End Seal Attached, Grommet Attached, Reinforced Center Tube
Micron Rating
15 micron
Item
Fuel Filter
Description/Special Features
Fuel Element
Type
Element
Baldwin Interchange
PF7572

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 4 7/32 in, Length 4 7/32 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 19/32 in, 21/32 in, Includes (2) Gaskets Included, End Seal Attached, Grommet Attached, Reinforced Center Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.