Zoro Homepage

Fuel Filter, 4-7/32 x 3 x 4-7/32 In

  • Mfr # BF1261

  • Zoro # G2621175


product price: $19.59
/ea

Key Features

Filter Design
Spin-On
Length
4 7/32 in
Outside Dia.
3 in
Width
3 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1261
Zoro #
G2621175
UPC #
791440054875
Country of Origin
United States

Dimensions

Length
4 7/32 in
Outside Dia.
3 in
Width
3 in
Height
4 7/32 in
Thread Size
M16-1.50
Outside Diameter
3 in
Overall Height
4 1/4 in

Details

Filter Design
Spin-On
Micron Rating
20 micron
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Includes
Furnished Gasket, G449-B Integral Gasket
Type
Spin-On/Separator
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Vehicle Make
Lister-Petter
Absolute Filter Rating
20 micron
Product Type
Fuel Filter
Nominal Filter Rating
4 micron
Baldwin Interchange
BF1261

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 4 7/32 in, Length 4 7/32 in, Width 3 in, Outside Dia. 3 in, Includes Furnished Gasket, G449-B Integral Gasket, Thread Size M16-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.