Zoro Homepage

Fuel Filter, 4-7/8 x 3-3/8 x 4-7/8 In

  • Mfr # BF1048

  • Zoro # G5804836


product price: $20.35
/ea

Key Features

Filter Design
In-Line
For Use With
Subaru Baja, Forester, Impreza, Legacy, SVX
Length
4 7/8 in
Outside Dia.
3 3/8 in
Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1048
Zoro #
G5804836
UPC #
791440049604
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 7/8 in
Outside Dia.
3 3/8 in
Width
3 3/8 in
Height
4 7/8 in
Overall Width
3 3/8 in
Outside Diameter
3 3/8 in
Overall Length
4 7/8 in
Overall Height
4 7/8 in
Inlet Connection Size
5/16 in
Outlet Connection Size
5/16 in

Details

Filter Design
In-Line
For Use With
Subaru Baja, Forester, Impreza, Legacy, SVX
Item
Fuel Filter
Outlet
5/16 in
Inlet
5/16 in
Description/Special Features
In-Line Fuel Filter
Type
In-Line
Baldwin Interchange
BF1048

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 7/8 in, Length 4 7/8 in, Width 3 3/8 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.