Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4-7/8 x 3 x 4-7/8 In

  • Mfr # PF10-CS

  • Zoro # G3307945


product price: $19.19
/ea

Key Features

Filter Design
Cartridge
Length
4 7/8 in
Outside Dia.
3 in
Width
3 in
Includes
1 1/8-12 Mounting Stud, Attached End Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF10-CS
Zoro #
G3307945
UPC #
791440000148
Country of Origin
Mexico

Dimensions

Length
4 7/8 in
Outside Dia.
3 in
Width
3 in
Height
4 7/8 in
Overall Height
4 7/8 in
Outside Diameter
3 in

Details

Filter Design
Cartridge
Includes
1 1/8-12 Mounting Stud, Attached End Seals
Item
Fuel Filter
Description/Special Features
Water Absorbing Fuel Storage Tank Element
Type
Element/Storage Tank
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
17 micron
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Baldwin Interchange
PF10-CS

Description

Fuel Filter, Filter Design Cartridge, Water Absorbing Fuel Storage Tank Element, Height 4 7/8 in, Length 4 7/8 in, Width 3 in, Outside Dia. 3 in, Includes 1 1/8-12 Mounting Stud, Attached End Seals, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.