Zoro Homepage

Fuel Filter, 4-7/8 x 4-7/32 x 4-7/8 In

  • Mfr # PF809

  • Zoro # G3778485


product price: $18.69
/ea

Key Features

Filter Design
Cartridge
Length
4 7/8 in
Outside Dia.
4 7/32 in
Width
4 7/32 in
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF809
Zoro #
G3778485
UPC #
791440008748
Country of Origin
United States

Dimensions

Length
4 7/8 in
Outside Dia.
4 7/32 in
Width
4 7/32 in
Inside Dia.
1/2 in
Height
4 7/8 in
Overall Length
4 7/8 in
Inside Diameter
1/2 in
Overall Width
4 1/4 in
Outside Diameter
4 1/4 in
Overall Height
4 7/8 in

Details

Filter Design
Cartridge
Includes
(2) Grommets Attached, Bail Handle, G104 Included
Item
Fuel Filter
Micron Rating
27 micron
Description/Special Features
Fuel Element with Bail Handle
Type
Element
Absolute Filter Rating
27 micron
Baldwin Interchange
PF809

Description

Fuel Filter, Filter Design Cartridge, Fuel Element with Bail Handle, Micron Rating 27 micron, Height 4 7/8 in, Length 4 7/8 in, Width 4 7/32 in, Outside Dia. 4 7/32 in, Inside Dia. 1/2 in, Includes (2) Grommets Attached, Bail Handle, G104 Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.