Fuel Filter, 4-9/16 x 3-9/32 x 4-9/16 In
Mfr # PF9861
Zoro # G5179702
product price: $41.98
/eaKey Features
Filter Design
Cartridge
Length
4 9/16 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Description/Special Features
Fuel Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF9861
Zoro #
G5179702
UPC #
791440090149
Country of Origin
Poland
Dimensions
Length
4 9/16 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Inside Dia.
3/4 in
Height
4 9/16 in
Outside Diameter
3 5/16 in
Overall Width
3 5/16 in
Overall Height
4 9/16 in
Overall Length
4 9/16 in
Inside Diameter
3/4 in
Details
Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Fuel Element
Includes
Grommet Attached, O-Ring Included
Type
Element
Baldwin Interchange
PF9861
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 4 9/16 in, Length 4 9/16 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 3/4 in, Includes Grommet Attached, O-Ring Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.