Zoro Homepage

Fuel Filter, 4-9/32 x 2-3/4 x 4-9/32 In

  • Mfr # BF1050

  • Zoro # G5603823


product price: $27.49
/ea

Key Features

Filter Design
In-Line
Length
4 9/32 in
Outside Dia.
2 3/4 in
Width
2 3/4 in
Includes
(2) Copper Washers Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1050
Zoro #
G5603823
UPC #
791440049628
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 9/32 in
Outside Dia.
2 3/4 in
Width
2 3/4 in
Height
4 9/32 in
Overall Width
2 3/4 in
Overall Length
4 5/16 in
Outside Diameter
2 3/4 in
Overall Height
4 5/16 in

Details

Filter Design
In-Line
Includes
(2) Copper Washers Included
Outlet
M12 x 1.25
Inlet
M14 x 1.5
Description/Special Features
In-Line Fuel Filter
Item
Fuel Filter
Type
In-Line
Baldwin Interchange
BF1050

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 4 9/32 in, Length 4 9/32 in, Width 2 3/4 in, Inlet M14 x 1.5, Outlet M12 x 1.25, Outside Dia. 2 3/4 in, Includes (2) Copper Washers Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.