Zoro Homepage

Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In

  • Mfr # PF834

  • Zoro # G1267777


product price: $18.19
/ea

Key Features

Filter Design
Cartridge
Length
4 9/32 in
Outside Dia.
2 9/16 in
Width
2 9/16 in
Includes
(2) Gaskets Included, (2) Grommets Attached, Bail Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF834
Zoro #
G1267777
UPC #
791440009103
Country of Origin
United States

Dimensions

Length
4 9/32 in
Outside Dia.
2 9/16 in
Width
2 9/16 in
Inside Dia.
1/2 in
Height
4 9/32 in
Overall Height
4 5/16 in
Outside Diameter
2 9/16 in
Overall Width
2 9/16 in
Inside Diameter
1/2 in
Overall Length
4 5/16 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
(2) Gaskets Included, (2) Grommets Attached, Bail Handle
Micron Rating
27 micron
Description/Special Features
Fuel Element with Bail Handle
Type
Element
Absolute Filter Rating
27 micron
Baldwin Interchange
PF834

Description

Fuel Filter, Filter Design Cartridge, Fuel Element with Bail Handle, Micron Rating 27 micron, Height 4 9/32 in, Length 4 9/32 in, Width 2 9/16 in, Outside Dia. 2 9/16 in, Inside Dia. 1/2 in, Includes (2) Gaskets Included, (2) Grommets Attached, Bail Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.