Zoro Homepage

Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In

  • Mfr # 151-30

  • Zoro # G9520856


product price: $20.39
/ea

Key Features

Filter Design
Cartridge
Length
4 9/32 in
Outside Dia.
4 7/32 in
Width
4 7/32 in
Includes
150-15 Furnished Gasket, Attached Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-30
Zoro #
G9520856
UPC #
791440035928
Country of Origin
Mexico

Dimensions

Length
4 9/32 in
Outside Dia.
4 7/32 in
Width
4 7/32 in
Height
4 9/32 in
Inside Dia.
27/32 in, 1 11/16 in
Outside Diameter
4 1/4 in
Inside Diameter
7/8 in
Overall Height
4 5/16 in

Details

Filter Design
Cartridge
Includes
150-15 Furnished Gasket, Attached Grommet
Item
Fuel Filter
Description/Special Features
DAHL Fuel Element
Micron Rating
40 micron
Type
Element/DAHL
Standards
ISO 9001:2015
Compatible Vehicle Make
DAHL
Product Type
Fuel Filter
Media Material
Cellulose
Nominal Filter Rating
9 micron
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
40 micron
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
151-30

Description

Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 40 micron, Height 4 9/32 in, Length 4 9/32 in, Width 4 7/32 in, Outside Dia. 4 7/32 in, Inside Dia. 27/32 in, 1 11/16 in, Includes 150-15 Furnished Gasket, Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.