Zoro Homepage

Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In

  • Mfr # 151

  • Zoro # G412355429


product price: $20.69
/ea

Key Features

Filter Design
Cartridge
Outside Dia.
4 7/32 in
Micron Rating
20 micron
Includes
Attached, 150-15 Included, Grommet Attached
Description/Special Features
DAHL Fuel Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151
Zoro #
G412355429
UPC #
791440035911
Country of Origin
Unknown

Dimensions

Outside Dia.
4 7/32 in
Height
4 9/32 in
Inside Dia.
27/32 in, 1 11/16 in

Details

Filter Design
Cartridge
Micron Rating
20 micron
Item
Fuel Filter
Includes
Attached, 150-15 Included, Grommet Attached
Description/Special Features
DAHL Fuel Element
Type
Element/DAHL

Description

Fuel Filter,4-9/32 x 4-7/32 x 4-9/32 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.