Zoro Homepage

Fuel Filter, 4 x 3-1/32 x 4 In

  • Mfr # PF807

  • Zoro # G2350848


product price: $21.59
/ea

Key Features

Filter Design
Cartridge
Length
4 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Description/Special Features
Fuel Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF807
Zoro #
G2350848
UPC #
791440008724
Country of Origin
United States

Dimensions

Length
4 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
4 in
Inside Dia.
23/32 in
Overall Width
3 1/16 in
Overall Height
4 in
Outside Diameter
3 1/16 in
Overall Length
4 in
Inside Diameter
3/4 in

Details

Filter Design
Cartridge
Description/Special Features
Fuel Element
Includes
Gasket, Grommet Attached
Micron Rating
27 micron
Item
Fuel Filter
Type
Element
Absolute Filter Rating
27 micron
Baldwin Interchange
PF807

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 4 in, Length 4 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Inside Dia. 23/32 in, Includes Gasket, Grommet Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.