Fuel Filter, 5-11/16x3-11/16x5-11/16 In
Mfr # BF7760
Zoro # G2070451
product price: $30.79
/eaKey Features
Filter Design
Spin-On
Length
5 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Description/Special Features
Wire Mesh Fuel Spin-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7760
Zoro #
G2070451
UPC #
791440063969
Country of Origin
United States
Dimensions
Length
5 11/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 11/16 in
Thread Size
1"-14
Outside Diameter
3 11/16 in
Overall Height
5 11/16 in
Details
Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Wire Mesh Fuel Spin-on
Includes
G401 Integral Gasket, O-Ring
Type
Spin-On/Wire Mesh Media
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
144 micron
Compatible Vehicle Make
Navistar, Kenworth, Peterbilt
Fleetguard
FF2203
Baldwin Interchange
BF7760
Description
Fuel Filter, Filter Design Spin-On, Wire Mesh Fuel Spin-On, Height 5 11/16 in, Length 5 11/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.