Zoro Homepage

Fuel Filter, 5-11/32x3-11/16x5-11/32 In

  • Mfr # BF585

  • Zoro # G5539353


product price: $20.29
/ea

Key Features

Filter Design
Spin-On
Length
5 11/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF585
Zoro #
G5539353
UPC #
791440006713
Country of Origin
United States

Dimensions

Length
5 11/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 11/32 in
Overall Height
5 3/8 in
Overall Width
3 11/16 in
Outside Diameter
3 11/16 in
Overall Length
5 3/8 in

Details

Filter Design
Spin-On
Includes
I. Gasket
Description/Special Features
Fuel Spin-On
Item
Fuel Filter
Micron Rating
25 micron
Type
Spin-on
Absolute Filter Rating
25 micron
Baldwin Interchange
BF585

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 25 micron, Height 5 11/32 in, Length 5 11/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.