Fuel Filter, 5-1/2 in. Lx3-25/32 in. dia.
Mfr # BF46030-O
Zoro # G1582966
product price: $69.39
/eaKey Features
Filter Design
Spin-On
For Use With
Racor 660R-RAC, 3120R-RAC Series Assemblies
Length
5 1/2 in
Outside Dia.
3 25/32 in
Includes
(3) Gaskets Included, Port Thread: 3 3/4-10 UN-1B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF46030-O
Zoro #
G1582966
UPC #
791440097773
Country of Origin
United States
Dimensions
Length
5 1/2 in
Outside Dia.
3 25/32 in
Height
5 1/2 in
Overall Length
5 1/2 in
Overall Height
5 1/2 in
Outside Diameter
3 13/16 in
Details
Filter Design
Spin-On
For Use With
Racor 660R-RAC, 3120R-RAC Series Assemblies
Includes
(3) Gaskets Included, Port Thread: 3 3/4-10 UN-1B
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Baldwin Interchange
BF46030-O
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 5 1/2 in, Length 5 1/2 in, Outside Dia. 3 25/32 in, Includes (3) Gaskets Included, Port Thread: 3 3/4-10 UN-1B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.