Fuel Filter, 5-1/2 x 2-7/8 x 5-1/2 In
Mfr # PF831
Zoro # G2350741
product price: $18.99
/eaKey Features
Filter Design
Cartridge
Length
5 1/2 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Includes
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF831
Zoro #
G2350741
UPC #
791440009059
Country of Origin
United States
Dimensions
Length
5 1/2 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
5 1/2 in
Inside Dia.
1 5/16 in
Outside Diameter
2 7/8 in
Overall Length
5 1/2 in
Overall Width
2 7/8 in
Overall Height
5 1/2 in
Inside Diameter
1 5/16 in
Details
Filter Design
Cartridge
Includes
Gasket
Item
Fuel Filter
Description/Special Features
Fuel Element
Micron Rating
27 micron
Type
Element
Absolute Filter Rating
27 micron
Baldwin Interchange
PF831
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 5 1/2 in, Length 5 1/2 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 5/16 in, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.